Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1 in. dia.
Mfr # U39797.100.0800
Zoro # G3393540
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39797.100.0800
- Zoro # G3393540
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Fastener Length | 8 in |
Length | 8 in |
Maximum Usable Length | 7 45/64 in |
Minimum Hole Size | 0.198 in |
Dimensional Standards | ASME B18.8.1 |
Pin Diameter | 1 in |
Shank Length | 8 in |
Head Diameter Tolerance | +/-0.01 in |
Head Diameter | 1 3/16 in |
Maximum Hole Size | 0.203 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 7 45/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 8 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Plain, 4 PK (L16000.360.0001)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5-PK5)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12742)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0325)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0300)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0262)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0500)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0350)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/4 in. (U51798.075.0500)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0450)
- Zoro Select Clevis Pins