Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1 in. dia.
Mfr # U39797.100.0700
Zoro # G3393559
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.100.0700
- Zoro # G3393559
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Fastener Length | 7 in |
Length | 7 in |
Head Diameter Tolerance | +/-0.01 in |
Maximum Hole Size | 0.203 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter | 1 3/16 in |
Shank Length | 7 in |
Minimum Hole Size | 0.198 in |
Pin Diameter | 1 in |
Maximum Usable Length | 6 45/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 6 45/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 7 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0035)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (04150)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0300)
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0200)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0350)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0262)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 3/4 L, PK5 (WWG-CLPS-169)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x1 L, PK5 (WWG-CLPSBPS-050)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK10 (WWGCLPZBP051)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0137)
- Zoro Select Clevis Pins