Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1 in. dia.
Mfr # U39797.100.0600
Zoro # G3393568
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.100.0600
- Zoro # G3393568
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Fastener Length | 6 in |
Length | 6 in |
Pin Diameter | 1 in |
Maximum Usable Length | 5 45/64 in |
Shank Length | 6 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter Tolerance | +/-0.01 in |
Maximum Hole Size | 0.203 in |
Minimum Hole Size | 0.198 in |
Head Diameter | 1 3/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 5 45/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Nut Schb 8466939002 Tw Ear99 (5710771)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 8-32 Thread Size 1-1/2 Long Fully Threaded, 25PK (90044A511)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 17/64 in Ht, 100 PK (HNI5031LH-100BX)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.3600)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0450)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0350)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0275)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x3/4 L, PK10 (WWGCLPZBP042)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-195)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39798.050.0500)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 3/4 L, PK10 (WWG-CLP-258)
- Zoro Select Clevis Pins