Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1 in. dia.
Mfr # U39797.100.0450
Zoro # G3393586
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.100.0450
- Zoro # G3393586
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Fastener Length | 4 1/2 in |
Length | 4 1/2 in |
Head Diameter Tolerance | +/-0.01 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter | 1 3/16 in |
Minimum Hole Size | 0.198 in |
Shank Length | 4 1/2 in |
Maximum Hole Size | 0.203 in |
Pin Diameter | 1 in |
Maximum Usable Length | 4 13/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 4 13/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 4 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 7/16 in Screw Size, Chrome Plated Steel, 2 in Overall Lg, 0.47 in Inside Dia, 5 PK (MPB1379)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121205GR)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Black Oxide Finish, 5 PK (Z9931)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Nylon Plain Finish, 40 PK (17W07506)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0262)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0325)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0275)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0137)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x2 1/2 In L (WWG-CLPS-094)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0250)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0075)
- Zoro Select Clevis Pins