Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1 in. dia.
Mfr # U39797.100.0350
Zoro # G3393601
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.100.0350
- Zoro # G3393601
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Fastener Length | 3 1/2 in |
Length | 3 1/2 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter | 1 3/16 in |
Minimum Hole Size | 0.198 in |
Maximum Hole Size | 0.203 in |
Pin Diameter | 1 in |
Shank Length | 3 1/2 in |
Head Diameter Tolerance | +/-0.01 in |
Maximum Usable Length | 3 13/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 3 13/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 3 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Common Nail, 1-1/4 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-114)
- ZORO SELECT High Crown Cap Nut, M8-1.25, 18-8 Stainless Steel, Plain, 15 mm H, 50 PK (M51400.080.0001)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, 410 Stainless Steel 50 PK (50778)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Stainless Steel, Plain Finish, 100 PK (U51350.021.0001)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0262)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0500)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0275)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0250)
- ZORO SELECT Precision Clevis Pin 11/16 Usable Lg (PIN3013114)
- ZORO SELECT Clevis Pin, 18-8, 0.187 x 3/4L, PK10 (WWG-CLPS-158)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x3 1/4 L, PK10 (WWG-CLP-211)
- Zoro Select Clevis Pins