Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1 in. dia.
Mfr # U39797.100.0325
Zoro # G3393610
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39797.100.0325
- Zoro # G3393610
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Fastener Length | 3 1/4 in |
Length | 3 1/4 in |
Shank Length | 3 1/4 in |
Pin Diameter | 1 in |
Maximum Hole Size | 0.203 in |
Head Diameter Tolerance | +/-0.01 in |
Head Diameter | 1 3/16 in |
Minimum Hole Size | 0.198 in |
Maximum Usable Length | 2 61/64 in |
Dimensional Standards | ASME B18.8.1 |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 2 61/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 3 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 3/8", Smooth (31740)
- ARROW FASTENER Arrow BN1816WCS 1-Inch Steel Brad Nails, 18-Gauge (BN1816WCS)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x5/8, PK100 (U07890.031.0062)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55228)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0500)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0600)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0700)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2 in., PK10 (WWG-CLPCZ-007)
- ZORO SELECT Precision Clevis Pin 9/16 Usable Lg (PIN3011412-BX)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x1 1/4 InL (WWG-CLPSBPS-071)
- ZORO SELECT Clevis Pin, Stl, Znc, 5/16x3/4 L, PK10 (WWGCLPZBP079)
- Zoro Select Clevis Pins