Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1-1/8 in. dia.
Mfr # U39797.112.0600
Zoro # G3393525
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.112.0600
- Zoro # G3393525
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/8 in |
Fastener Length | 6 in |
Length | 6 in |
Head Diameter | 1 13/32 in |
Maximum Usable Length | 5 3/8 in |
Maximum Hole Size | 0.25 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter Tolerance | +/-0.02 in |
Pin Diameter | 1 1/8 in |
Minimum Hole Size | 0.245 in |
Shank Length | 6 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 13/32 in, Maximum Usable Length 5 3/8 in, Maximum Hole Size 0.25 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.02 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shield Retainer Assortment, 210 Pc (8117)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5791)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03290)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., Steel Zinc Plated, 10 PK (75ADR)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0500)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0800)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN7441418)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0300)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3013118-BX)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2 in Shank Lg, Steel, Plain Finish, 5 PK (U39797.062.0200)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x3 In, PK10 (WWG-CLPZ-090)
- Zoro Select Clevis Pins