Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1-1/8 in. dia.
Mfr # U39797.112.0500
Zoro # G3393531
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.112.0500
- Zoro # G3393531
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/8 in |
Fastener Length | 5 in |
Length | 5 in |
Maximum Hole Size | 0.25 in |
Dimensional Standards | ASME B18.8.1 |
Pin Diameter | 1 1/8 in |
Maximum Usable Length | 4 3/8 in |
Shank Length | 5 in |
Head Diameter Tolerance | +/-0.02 in |
Minimum Hole Size | 0.245 in |
Head Diameter | 1 13/32 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 13/32 in, Maximum Usable Length 4 3/8 in, Maximum Hole Size 0.25 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.02 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 20 PK (35323)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK (DE-7ST PA)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121005GR)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U04100.075.0850)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0600)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0800)
- ZORO SELECT Precision Clevis Pin 7/8 Usable Lg (PIN3015118)
- ZORO SELECT Clevis Pin, Universal, 0.375x2 1/2 In, PK10 (WWG-CLPUZ-019)
- ZORO SELECT Precision Clevis Pin 4-3/8 Usable Lg (PIN30101280-BX)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0400)
- ZORO SELECT Clevis Pin, Zinc, 0.250x2 1/4 L, PK25 (WWG-CLPZ-171)
- Zoro Select Clevis Pins