Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1-1/4 in. dia.
Mfr # U39797.125.0800
Zoro # G3393461
original price:
$48.39
53% off
new price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.125.0800
- Zoro # G3393461
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/4 in |
Fastener Length | 8 in |
Length | 8 in |
Head Diameter Tolerance | +/-0.15 in |
Pin Diameter | 1 1/4 in |
Head Diameter | 1 1/2 in |
Maximum Hole Size | 0.25 in |
Maximum Usable Length | 7 1/2 in |
Minimum Hole Size | 0.245 in |
Shank Length | 8 in |
Dimensional Standards | ASME B18.8.1 |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 1/2 in, Maximum Usable Length 7 1/2 in, Maximum Hole Size 0.25 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 8 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.15 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05116)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1 in L (A0020320100)
- ZORO SELECT Jam Nut, 3/4"-16, Carbon Steel, Grade A, Zinc Yellow, 29/64 in Ht, 10 PK (U11370.075.0001)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N04100.062.0200)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0500)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0600)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0400)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0275)
- ZORO SELECT Clevis Pin, 18-8 SS, 5/16x2 1/2 In (WWG-CLPGS-002)
- ZORO SELECT Clevis Pin, Zinc, 0.625x1 3/4 L, PK10 (WWG-CLPZ-221)
- MIDWEST FASTENER 1/4" x 3/4" Zinc Plated Steel Single Hole Clevis Pins 15PK (34707)
- Zoro Select Clevis Pins