Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1-1/4 in. dia.
Mfr # U39797.125.0600
Zoro # G3393470
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.125.0600
- Zoro # G3393470
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/4 in |
Fastener Length | 6 in |
Length | 6 in |
Pin Diameter | 1 1/4 in |
Minimum Hole Size | 0.245 in |
Shank Length | 6 in |
Maximum Usable Length | 5 3/8 in |
Head Diameter Tolerance | +/-0.15 in |
Head Diameter | 1 1/2 in |
Maximum Hole Size | 0.25 in |
Dimensional Standards | ASME B18.8.1 |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 1/2 in, Maximum Usable Length 5 3/8 in, Maximum Hole Size 0.25 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.15 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/2 in L, 5 PK (FB3HEXB5811212P5)
- MIDWEST FASTENER L-Hook, 3/4"-10, 12" L, Steel Hot Dipped Galvanized, 10 PK (09898)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/8 in Overall Lg (370608RSN)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.180.0100)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0300)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0800)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0500)
- ZORO SELECT 1/4x1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-044)
- ZORO SELECT Precision Clevis Pin 5-11/16 Usable Lg (PIN30100196)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x1 L, PK25 (WWG-CLPZ-156)
- HHIP 0.174" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0174)
- Zoro Select Clevis Pins