Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1-1/4 in. dia.
Mfr # U39797.125.0300
Zoro # G3393507
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.125.0300
- Zoro # G3393507
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/4 in |
Fastener Length | 3 in |
Length | 3 in |
Minimum Hole Size | 0.245 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter Tolerance | +/-0.15 in |
Head Diameter | 1 1/2 in |
Pin Diameter | 1 1/4 in |
Maximum Usable Length | 2 1/2 in |
Shank Length | 3 in |
Maximum Hole Size | 0.25 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 1/2 in, Maximum Usable Length 2 1/2 in, Maximum Hole Size 0.25 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.15 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Black Oxide Steel, 10 PK (U17242.037.0200)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (M01210.160.0040)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0150)
- MIDWEST FASTENER Bolt Carriage Zinc 1/4X2 (01055)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0400)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0800)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0500)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1-1/2in, PK10 (WWG-CLPCZ-006)
- ZORO SELECT 3/8x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-061)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 3/4 L, PK10 (WWG-CLPZ-214)
- ZORO SELECT Precision Clevis Pin 5-11/16 Usable Lg (PIN30100196)
- Zoro Select Clevis Pins