Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1-1/2 in. dia.
Mfr # U39797.150.0600
Zoro # G3393428
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39797.150.0600
- Zoro # G3393428
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/2 in |
Fastener Length | 6 in |
Length | 6 in |
Maximum Usable Length | 5 3/8 in |
Minimum Hole Size | 0.245 in |
Head Diameter Tolerance | +/-0.02 in |
Shank Length | 6 in |
Dimensional Standards | ASME B18.8.1 |
Pin Diameter | 1 1/2 in |
Head Diameter | 2 in |
Maximum Hole Size | 0.25 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 2 in, Maximum Usable Length 5 3/8 in, Maximum Hole Size 0.25 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.02 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53561)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Opened Acorn Push Nuts 16 16PK (61156)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Steel Body, 100 PK (6LB77)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02500500-100P)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0400)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0300)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0500)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0225)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1-1/2in, PK10 (WWG-CLPCZ-006)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x2 1/2 In L (WWG-CLPZ-233)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x5/8 L, PK25 (WWG-CLPZ-154)
- Zoro Select Clevis Pins