Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 0.312x15/16 L, PK25
Mfr # WWG-CLPSAE-003
Zoro # G2672555
product price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPSAE-003
- Zoro # G2672555
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 3/4 in |
Fastener Length | 15/16 in |
Overall Length | 15/16" |
Length | 15/16 in |
Shank Length | 15/16 in |
Minimum Hole Size | 0.104 in |
Head Diameter | 7/16 in |
Maximum Usable Length | 3/4 in |
Pin Diameter | 5/16 in |
Maximum Hole Size | 0.119 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 3/4 in, Maximum Hole Size 0.119 in, Minimum Hole Size 0.104 in, Shank Length 15/16 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flat Head Square Drive, 25 PK (64011)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 3/4in Black Ox Coat Steel 25PK (9178049)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01209.037.0200)
- ZORO SELECT Screw Anchor, Nylon, 100 PK (08AWBN)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0800)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x1 In L (WWG-CLPS-098)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x3 1/2 In, PK25 (WWG-CLPZ-057)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0400)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/4 L, PK10 (WWGCLPZBP055)
- ZORO SELECT Clevis Pin, 18-8, 0.250x1 7/8 L, PK5 (WWG-CLPS-130)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 3/8 In, PK10 (WWG-CLPZ-095)
- Zoro Select Clevis Pins