Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.750 In x6 1/2 In L
Mfr # WWG-CLPZ-230
Zoro # G2314374
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-230
- Zoro # G2314374
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Usable Length | 6 17/64 in |
Fastener Length | 6 1/2 in |
Overall Length | 6-1/2" |
Length | 6 1/2 in |
Pin Diameter | 3/4 in |
Head Diameter | 1 in |
Maximum Usable Length | 6 17/64 in |
Shank Length | 6 1/2 in |
Maximum Hole Size | 0.166 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 6 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 6 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38250.040.0001)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.050.0010)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Stainless Steel 50 PK (54556)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.030.0030)
- ZORO SELECT Clevis Pin, Std, Stl, 3/4x4 L (WWG-CLPZ-248)
- ZORO SELECT Clevis Pin, Zinc, 0.750x3 1/4 L, PK5 (WWG-CLPZ-228)
- ZORO SELECT Clevis Pin, Std, Stl, 3/4x, 4 1/2 L (WWG-CLPZ-249)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x4 L, PK10 (WWG-CLPZ-217)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN7441418)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0800)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x 2 In L (WWG-CLPSBPS-066)
- Zoro Select Clevis Pins