Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.570x2 1/2 In, PK5
Mfr # WWG-CLPZ-111
Zoro # G0362582
original price:
$8.49
15% off
new price: $7.19
/pk 5, $1.44/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-111
- Zoro # G0362582
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 9/16 in |
Usable Length | 2 17/64 in |
Fastener Length | 2 1/2 in |
Overall Length | 2-1/2" |
Length | 2 1/2 in |
Maximum Hole Size | 0.166 in |
Pin Diameter | 9/16 in |
Outside Diameter Tolerance | -0.005/-0.010 in |
Shank Length | 2 1/2 in |
Head Diameter | 51/64 in |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 2 1/4 in |
Head Diameter Tolerance | +0.010/-0.008 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 51/64 in, Maximum Usable Length 2 1/4 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +0.010/-0.008 in, Outside Diameter Tolerance -0.005/-0.010 in, Manufacturer Location Globally Sourced, Pin Diameter 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Stainless Steel, 316, Plain Finish (U55070.050.7200)
- TAMPER-PRUF SCREWS 2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31200)
- PRECISION BRAND Cotter Pins, 600 Pc, Assortment (12905)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK (BHS7X12060-005P1)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x3 In, PK5 (WWG-CLPZ-112)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x2 In, PK10 (WWG-CLPZ-110)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1x3 1/2 In L (WWG-CLPZ-237)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0175)
- ZORO SELECT 1/4x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-049)
- ZORO SELECT Clevis Pin, Universal, 0.375x2 1/2 In, PK10 (WWG-CLPUZ-019)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0500)
- Zoro Select Clevis Pins