Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.500x4 L, PK10
Mfr # WWG-CLPZ-217
Zoro # G1640721
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-217
- Zoro # G1640721
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 3 49/64 in |
Fastener Length | 4 in |
Length | 4 in |
Overall Length | 4" |
Shank Length | 4 in |
Head Diameter | 5/8 in |
Maximum Hole Size | 0.166 in |
Pin Diameter | 1/2 in |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 3 49/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 3 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 48 PK (63656)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.060.0012)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (U01060.050.0075)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 3/4 L, PK10 (WWG-CLPZ-214)
- ZORO SELECT Clevis Pin, Zinc, 0.500x4 1/2 L, PK10 (WWG-CLPZ-218)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x5 L, PK5 (WWG-CLPZ-219)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0250)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.500x6 In, PK5 (WWG-CLPZ-109)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN7441418)
- HHIP 0.296" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0296)
- Zoro Select Clevis Pins