Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.437x3 1/2 In, PK10
Mfr # WWG-CLPZ-091
Zoro # G3450002
product price: $9.49
/pk 10, $0.95/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-091
- Zoro # G3450002
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 7/16 in |
Usable Length | 3 17/64 in |
Fastener Length | 3 1/2 in |
Length | 3 1/2 in |
Overall Length | 3-1/2" |
Maximum Hole Size | 0.166 in |
Pin Diameter | 7/16 in |
Minimum Hole Size | 0.151 in |
Shank Length | 3 1/2 in |
Maximum Usable Length | 3 17/64 in |
Head Diameter | 9/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 3 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 1/2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 70 mm Shoulder Lg, 316 Stainless Steel (STR602M20X70)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Brass, Not Graded, Plain Finish (BR.05801806.PL.DAR)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- PROSOURCE Common Nail, 5 in L, 40D, Bright Finish (00053222)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x1 In, PK10 (WWG-CLPZ-082)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x2 1/4 In, PK10 (WWG-CLPZ-087)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x3 In, PK10 (WWG-CLPZ-090)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0275)
- ZORO SELECT Clevis Pin, Std, 1018Zinc, 1 In x2 1/4 In L (WWG-CLPZ-232)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0150)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0075)
- Zoro Select Clevis Pins