Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.437x2 1/4 In, PK10
Mfr # WWG-CLPZ-087
Zoro # G2710477
product price: $10.79
/pk 10, $1.08/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-087
- Zoro # G2710477
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 7/16 in |
Usable Length | 2 1/64 in |
Fastener Length | 2 1/4 in |
Length | 2 1/4 in |
Overall Length | 2-1/4" |
Head Diameter | 9/16 in |
Maximum Hole Size | 0.166 in |
Maximum Usable Length | 2 1/64 in |
Shank Length | 2 1/4 in |
Minimum Hole Size | 0.151 in |
Pin Diameter | 7/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 2 1/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 1/4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 5 PK (M07000.300.0130)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041666GR)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx4" L, PK5 (U51700.037.0400)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 63 mm Bore Dia., 10 PK (M36050.063.0001)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x1 In, PK10 (WWG-CLPZ-082)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x3 In, PK10 (WWG-CLPZ-090)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x3 1/2 In, PK10 (WWG-CLPZ-091)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0275)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39798.050.0450)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0150)
- ZORO SELECT 5/16x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-055)
- Zoro Select Clevis Pins