Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.375x2 3/8 In, PK10
Mfr # WWG-CLPZ-074
Zoro # G3383274
product price: $10.19
/pk 10, $1.02/ea
$10.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-074
- Zoro # G3383274
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 2 9/64 in |
Fastener Length | 2 3/8 in |
Length | 2 3/8 in |
Overall Length | 2-3/8" |
Maximum Usable Length | 2 9/64 in |
Maximum Hole Size | 0.166 in |
Shank Length | 2 3/8 in |
Head Diameter | 1/2 in |
Pin Diameter | 3/8 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 2 9/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 3/8 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 3/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/8HDK)
- CALBRITE Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L (S60200HC07)
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0050)
- ITW Wood Screw, #10, 1-7/8 in, Phillips Drive, 100 PK (21380)
- ZORO SELECT Clevis Pin, Universal, 0.500x4 In, PK10 (WWG-CLPUZ-030)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x4 1/2 In L (WWG-CLPS-109)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0250)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP070)
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 1 in., PK10 (WWG-CLPCZ-001)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0350)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x3/4 L, PK10 (WWGCLPZBP042)
- Zoro Select Clevis Pins