Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.375x1 L, PK25
Mfr # WWG-CLPZ-187
Zoro # G2003443
original price:
$11.70
18% off
new price: $9.59
/pk 25, $0.38/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-187
- Zoro # G2003443
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 49/64 in |
Fastener Length | 1 in |
Length | 1 in |
Overall Length | 1" |
Pin Diameter | 3/8 in |
Shank Length | 1 in |
Maximum Usable Length | 49/64 in |
Head Diameter | 33/64 in |
Minimum Hole Size | 0.151 in |
Maximum Hole Size | 0.166 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 10 PK (M55300.060.0025)
- KIPP Hex Nut, M6, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.206)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Plain Finish (U20200.037.3600)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/8" L, PK50 (U39350.018.0125)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 3/4 L, PK25 (WWG-CLPZ-192)
- ZORO SELECT Clevis Pin, Zinc, 0.375x3 1/2 L, PK10 (WWG-CLPZ-198)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x4 L, PK10 (WWG-CLPZ-199)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0125)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0250)
- ZORO SELECT Precision Clevis Pin 5/8 Usable Lg (PIN3015114-BX)
- ITW SHAKEPROOF Clevis Pin 1 x 3-1/2 LCS ZC (CLPZ-1000-3500/B)
- Zoro Select Clevis Pins