Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.312x3 L, PK25
Mfr # WWG-CLPZ-185
Zoro # G2238503
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-185
- Zoro # G2238503
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 2 25/32 in |
Fastener Length | 3 in |
Overall Length | 3" |
Length | 3 in |
Shank Length | 3 in |
Pin Diameter | 5/16 in |
Maximum Usable Length | 2 25/32 in |
Maximum Hole Size | 0.15 in |
Head Diameter | 7/16 in |
Minimum Hole Size | 0.135 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 2 25/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U01209.037.0600)
- AMPG #8-32 x 1/2 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55034)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (U07840.037.0075)
- GREX POWER TOOLS Collated Pin Nail, 3/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/10L)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/2 L, PK25 (WWG-CLPZ-181)
- ZORO SELECT Clevis Pin, Stl, 5/16x2 1/2 L, PK25 (WWG-CLPZ-243)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/4 L, PK25 (WWG-CLPZ-180)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/4 in. (U51798.075.0200)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x1 L, PK25 (WWG-CLPZ-178)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0300)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 7/8x4 L (WWG-CLP-273)
- Zoro Select Clevis Pins