Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.250x3 1/2 In, PK25
Mfr # WWG-CLPZ-031
Zoro # G0736635
original price:
$13.10
21% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-031
- Zoro # G0736635
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 3 23/64 in |
Fastener Length | 3 1/2 in |
Overall Length | 3-1/2" |
Length | 3 1/2 in |
Head Diameter | 3/8 in |
Shank Length | 3 1/2 in |
Maximum Usable Length | 3 23/64 in |
Pin Diameter | 1/4 in |
Minimum Hole Size | 0.088 in |
Maximum Hole Size | 0.103 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 3 23/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 3 1/2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/4 in Sq, 10 PK (WWG-30015)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32445)
- ARROW FASTENER Rivet Pak Assortment (RK6120)
- MIDWEST FASTENER 1/2"-13 x 7-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01152)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x1 3/8 In, PK25 (WWG-CLPZ-019)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0125)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x4 1/2 In L (WWG-CLPS-109)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x3/4 L, PK10 (WWGCLPZBP042)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x1 3/4 InL (WWG-CLPSBPS-073)
- ZORO SELECT Clevis Pin, Universal, 0.312x1 1/2 In, PK10 (WWG-CLPUZ-010)
- ZORO SELECT Clevis Pin, Hdlss, 5/16 x1 3/32L, w/2 Rings (WWG-HLPGRR-031)
- Zoro Select Clevis Pins