Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.250x2 L, PK10
Mfr # WWGCLPZBP053
Zoro # G2509184
original price:
$4.09
9% off
new price: $3.69
/pk 10, $0.37/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWGCLPZBP053
- Zoro # G2509184
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 1 55/64 in |
Fastener Length | 2 in |
Overall Length | 2" |
Length | 2 in |
Shank Length | 2 in |
Head Diameter | 3/8 in |
Pin Diameter | 1/4 in |
Maximum Hole Size | 0.103 in |
Minimum Hole Size | 0.088 in |
Maximum Usable Length | 1 55/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 55/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38405.025.0001)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/4 in Sq (WWG-0250-4000GB)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 25 PK (SC22060800-14-025P2)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK (U37200.019.0001)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/2 L, PK10 (WWGCLPZBP052)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x1/2 L, PK10 (WWGCLPZBP048)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x3/4 L, PK10 (WWGCLPZBP049)
- ZORO SELECT Clevis Pin, Zinc, 0.625x3 1/2 L, PK5 (WWG-CLPZ-226)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0200)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0350)
- HERITAGE Clevis Pin, 1" x 7", LCS PL (CLP-1000-7000/B)
- Zoro Select Clevis Pins