Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.187x7/8 In, PK25
Mfr # WWG-CLPZ-004
Zoro # G1866243
product price: $5.15
/pk 25, $0.21/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-004
- Zoro # G1866243
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 47/64 in |
Fastener Length | 7/8 in |
Length | 7/8 in |
Overall Length | 7/8" |
Head Diameter | 21/64 in |
Maximum Usable Length | 47/64 in |
Maximum Hole Size | 0.103 in |
Minimum Hole Size | 0.088 in |
Shank Length | 7/8 in |
Pin Diameter | 3/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 21/64 in, Maximum Usable Length 47/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 7/8 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 3/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0175)
- PRIME-LINE Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (9080519)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish (1531)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 8mm L, PK100 (M07840.060.0008)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 1/2 In L (WWG-CLPS-096)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0075)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0100)
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/4 L, PK10 (WWGCLPZBP044)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 In L (WWG-CLPS-106)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x4 In (WWG-CLPZ-148)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x2 L, PK5 (WWG-CLPSBPS-047)
- Zoro Select Clevis Pins