Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.187x2 L, PK10
Mfr # WWGCLPZBP047
Zoro # G1152681
product price: $4.75
/pk 10, $0.48/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWGCLPZBP047
- Zoro # G1152681
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 1 55/64 in |
Fastener Length | 2 in |
Length | 2 in |
Overall Length | 2" |
Minimum Hole Size | 0.088 in |
Maximum Hole Size | 0.103 in |
Pin Diameter | 3/16 in |
Head Diameter | 5/16 in |
Maximum Usable Length | 1 55/64 in |
Shank Length | 2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 55/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, 1/2 Dog, 5/8-18x5/8, PK25 (SSDFIA0620062-025P)
- MIDWEST FASTENER 1/8" x 5/8" Plain Steel Tension Pins 20PK (72761)
- WESTWARD Heavy Duty Staples, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (31D030)
- DAGGERZ Drywall Screw, #6 x 1 in, Pan Head Square Drive, 10000 PK (TRSQSB06100)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0300)
- ZORO SELECT 1/4x2-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-051)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0350)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0075)
- ZORO SELECT Clevis Pin, Steel, Plain, 1x2 3/8 In, PK5 (WWG-CLPSAE-010)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0200)
- ZORO SELECT Clevis Pin, Zinc, 0.437x1 1/4 L, PK10 (WWG-CLPZ-200)
- Zoro Select Clevis Pins