Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Stl, 3/4x, 4 1/2 L
Mfr # WWG-CLPZ-249
Zoro # G2463316
original price:
$8.05
8% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-249
- Zoro # G2463316
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Usable Length | 4 17/64 in |
Fastener Length | 4 1/2 in |
Overall Length | 4-1/2" |
Length | 4 1/2 in |
Maximum Usable Length | 4 17/64 in |
Shank Length | 4 1/2 in |
Head Diameter | 1 in |
Pin Diameter | 3/4 in |
Maximum Hole Size | 0.166 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 4 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 4 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Oval Head Slotted Drive, 24 PK (61656)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Stainless Steel, Plain (RB580X20-001P2)
- MIDWEST FASTENER #10-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK (36143)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (N04104.125.0350)
- ZORO SELECT Clevis Pin, Zinc, 0.750x3 1/4 L, PK5 (WWG-CLPZ-228)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.750x3 L, PK5 (WWG-CLPZ-227)
- ZORO SELECT Clevis Pin, Std, Stl, 3/4x4 L (WWG-CLPZ-248)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x4 In L (WWG-CLPS-146)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 3/4 L, PK25 (WWG-CLPZ-169)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0059)
- ZORO SELECT Precision Clevis Pin 3/4 Usable Lg (PIN3013816-BX)
- Zoro Select Clevis Pins