Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, Zinc, 1.500x6 In
Mfr # WWG-CLPZ-153
Zoro # G2496803
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-153
- Zoro # G2496803
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/2 in |
Usable Length | 5 3/8 in |
Fastener Length | 6 in |
Length | 6 in |
Overall Length | 6" |
Head Diameter Tolerance | +/-0.02 in |
Outside Diameter Tolerance | +/-0.02 in |
Minimum Hole Size | 0.245 in |
Shank Length | 6 in |
Pin Diameter | 1 1/2 in |
Head Diameter | 2 in |
Maximum Hole Size | 0.26 in |
Maximum Usable Length | 5 3/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 2 in, Maximum Usable Length 5 3/8 in, Maximum Hole Size 0.26 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +/-0.02 in, Outside Diameter Tolerance +/-0.02 in, Manufacturer Location Globally Sourced, Pin Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+- SD1 Wedge Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 100 PK (7409SD1-PWR)
- ZORO SELECT Cotter Pin, 0.234 in Pin Dia, Zinc Plated Finish, 300 PK (24364PH)
- ZORO SELECT #10-24 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.019.0350)
- DOUBLE HH Double HH 24082 0.75 x 6.25 in. General Purpose Clevis (146261)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x4 In (WWG-CLPZ-151)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x5 In (WWG-CLPZ-152)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0300)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39797.087.0400)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0175)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x1 L, PK10 (WWGCLPZBP054)
- ZORO SELECT Clevis Pin, Steel, 0.50x1 23/64L, PK10 (WWG-CLPSAE-006)
- Zoro Select Clevis Pins