Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, Zinc, 1.250x6 In
Mfr # WWG-CLPZ-150
Zoro # G3151181
product price: $15.89
/ea
$15.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-150
- Zoro # G3151181
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/4 in |
Usable Length | 5 3/8 in |
Fastener Length | 6 in |
Overall Length | 6" |
Length | 6 in |
Head Diameter Tolerance | +/-0.015 in |
Shank Length | 6 in |
Pin Diameter | 1 1/4 in |
Head Diameter | 1 31/64 in |
Maximum Hole Size | 0.26 in |
Outside Diameter Tolerance | +/-0.02 in |
Minimum Hole Size | 0.245 in |
Maximum Usable Length | 5 3/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 31/64 in, Maximum Usable Length 5 3/8 in, Maximum Hole Size 0.26 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +/-0.015 in, Pack Size Small Pack, Outside Diameter Tolerance +/-0.02 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x5/8L, Pk100 (U39080.012.0062)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U51007.050.0325)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade A, Plain Finish (U20200.062.3600)
- ZORO SELECT Lag Screw, 3/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.1000)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x4 In (WWG-CLPZ-148)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x5 In (WWG-CLPZ-149)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x2 L, PK5 (WWG-CLPSBPS-059)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0500)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK5 (WWGCLPZBP068)
- ZORO SELECT Clevis Pin, Universal, 0.625x4 In, PK5 (WWG-CLPUZ-033)
- HHIP 100 Piece .301-.400" Minus Class ZZ Pin Gage Set With Handle (4103-3007)
- Zoro Select Clevis Pins