Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, Zinc, 1.250x5 In
Mfr # WWG-CLPZ-149
Zoro # G1596682
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-149
- Zoro # G1596682
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/4 in |
Usable Length | 4 3/8 in |
Fastener Length | 5 in |
Length | 5 in |
Overall Length | 5" |
Head Diameter Tolerance | +/-0.015 in |
Pin Diameter | 1 1/4 in |
Maximum Usable Length | 4 3/8 in |
Shank Length | 5 in |
Minimum Hole Size | 0.245 in |
Head Diameter | 1 31/64 in |
Outside Diameter Tolerance | +/-0.02 in |
Maximum Hole Size | 0.26 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 31/64 in, Maximum Usable Length 4 3/8 in, Maximum Hole Size 0.26 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +/-0.015 in, Outside Diameter Tolerance +/-0.02 in, Manufacturer Location Globally Sourced, Pin Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 7/16 in Shaft Dia, 10 PK (932606)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.080.0080)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (30A0406-EA-250)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45946)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x4 In (WWG-CLPZ-148)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x6 In (WWG-CLPZ-150)
- ZORO SELECT Clevis Pin, Hdlss, 3/16 x1 17/32, w/2 Rings (WWG-HLPGRR-026)
- ZORO SELECT Clevis Pin, Universal, 0.625x2 In, PK10 (WWG-CLPUZ-031)
- ZORO SELECT Precision Clevis Pin 5/8 Usable Lg (PIN3025114)
- ZORO SELECT Clevis Pin, Zinc, 0.312 x1/2 L, PK25 (WWG-CLPZ-175)
- ZORO SELECT Clevis Pin, Zinc, 0.625x1 1/2 L, PK10 (WWG-CLPZ-220)
- Zoro Select Clevis Pins