Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, Zinc, 1.125x4 In
Mfr # WWG-CLPZ-145
Zoro # G0566081
original price:
$12.33
23% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-145
- Zoro # G0566081
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/8 in |
Usable Length | 3 3/8 in |
Fastener Length | 4 in |
Length | 4 in |
Overall Length | 4" |
Minimum Hole Size | 0.245 in |
Maximum Usable Length | 3 3/8 in |
Shank Length | 4 in |
Head Diameter Tolerance | +/-0.02 in |
Maximum Hole Size | 0.26 in |
Outside Diameter Tolerance | +/-0.02 in |
Head Diameter | 1 3/8 in |
Pin Diameter | 1 1/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 3/8 in, Maximum Usable Length 3 3/8 in, Maximum Hole Size 0.26 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +/-0.02 in, Outside Diameter Tolerance +/-0.02 in, Manufacturer Location Globally Sourced, Pin Diameter 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01200.043.0150)
- TITAN INDUSTRIAL SUPPLY 3/8 in. Stainless Steel 18-8 Lock Washer (T38LWSS)
- HILLMAN Hillman Fasteners 967790 10 x 3 in. Star Drive Ceramic Coated Outdoor Wood Screws; 1200 Count (196760)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Flat Head Square Drive, 60 PK (30861)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.125x5 In (WWG-CLPZ-146)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x6 In (WWG-CLPZ-150)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0150)
- ZORO SELECT Clevis Pin, Hdlss, Stl, 3/16x1 9/32In (WWG-HLPGRR-002)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0250)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x1 1/4 In L (WWG-CLPS-099)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x1 1/4 InL (WWG-CLPSBPS-063)
- Zoro Select Clevis Pins