Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, Zinc, 0.875x3 In
Mfr # WWG-CLPZ-132
Zoro # G2246833
original price:
$8.98
31% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-132
- Zoro # G2246833
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 7/8 in |
Usable Length | 2 45/64 in |
Fastener Length | 3 in |
Overall Length | 3" |
Length | 3 in |
Minimum Hole Size | 0.198 in |
Maximum Hole Size | 0.213 in |
Head Diameter Tolerance | +/-0.01 in |
Head Diameter | 1 in |
Outside Diameter Tolerance | -0.004/-0.009 in |
Maximum Usable Length | 2 45/64 in |
Pin Diameter | 7/8 in |
Shank Length | 3 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 2 45/64 in, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +/-0.01 in, Outside Diameter Tolerance -0.004/-0.009 in, Manufacturer Location Globally Sourced, Pin Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91450)
- ZORO SELECT Hex Nut, 2-1/4"-12, Steel, Grade 8, Black Oxide, 1-15/16 in Ht (301688G)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 2-1/2in Solid Brass 50PK (9035871)
- MORTON Thumb Screw, M8 Thread Size, 303 Stainless Steel, 6mm Head Ht (363008020SS)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x1 L, PK5 (WWGCLPZBP060)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0350)
- ZORO SELECT Clevis Pin, 18-8, 0.187x1 1/4 L, PK10 (WWG-CLPS-160)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0612)
- ZORO SELECT Clevis Pin, Zinc, 0.750x3 1/4 L, PK5 (WWG-CLPZ-228)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x4 In L (WWG-CLPS-108)
- ZORO SELECT Clevis Pin, Hdlss, 3/16 x1 17/32, w/2 Rings (WWG-HLPGRR-026)
- Zoro Select Clevis Pins