Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, 18-8, 0.500 In x4 In L
Mfr # WWG-CLPS-108
Zoro # G3041062
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPS-108
- Zoro # G3041062
- UPC # 00091712151012
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 3 49/64 in |
Fastener Length | 4 in |
Overall Length | 4" |
Length | 4 in |
Minimum Hole Size | 0.151 in |
Pin Diameter | 1/2 in |
Maximum Hole Size | 0.166 in |
Shank Length | 4 in |
Head Diameter | 5/8 in |
Maximum Usable Length | 3 49/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 3 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Collated Brad Nail, 7/16 in L, 18 ga, Brad Head, Straight, 2000 PK (B18-11)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/4" L, PK50 (3DZL4)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07160.030.0006)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04104.050.0100)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x1 In L (WWG-CLPS-098)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 In L (WWG-CLPS-106)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x1 1/2 In L (WWG-CLPS-100)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2-1/2in, PK10 (WWG-CLPCZ-008)
- ZORO SELECT Clevis Pin, SS, 3/16x1 1/2 L, PK10 (WWG-CLPS-148)
- ZORO SELECT Precision Clevis Pin 1-3/4 Usable Lg (PIN3015832)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0500)
- Zoro Select Clevis Pins