Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, 18-8, 0.500 In x1 1/4 In L
Mfr # WWG-CLPS-099
Zoro # G2114996
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPS-099
- Zoro # G2114996
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 1 1/64 in |
Fastener Length | 1 1/4 in |
Length | 1 1/4 in |
Overall Length | 1-1/4" |
Maximum Usable Length | 1 1/64 in |
Minimum Hole Size | 0.151 in |
Pin Diameter | 1/2 in |
Maximum Hole Size | 0.166 in |
Head Diameter | 5/8 in |
Shank Length | 1 1/4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 1/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Plain Steel, 2500 PK (1210KPUMS410)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.019.0037)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/2,5500lb, PK25 (U39140.025.0150)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Zinc White Steel, 20 PK (68571)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x4 1/2 In L (WWG-CLPS-109)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 1/2 In L (WWG-CLPS-107)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 In L (WWG-CLPS-106)
- ZORO SELECT 1/4x2-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-051)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2-1/2in, PK10 (WWG-CLPCZ-008)
- ZORO SELECT Standard Clevis Pin, 1/4 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPUZ-007)
- ZORO SELECT Standard Clevis Pin, 3/4 in Pin Dia, 5 in Shank Lg, Steel, Plain Finish (U39797.075.0500)
- Zoro Select Clevis Pins