Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, 18-8, 0.500 Dia x 3 In L
Mfr # WWG-CLPSBPS-078
Zoro # G3152037
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPSBPS-078
- Zoro # G3152037
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 2 49/64 in |
Fastener Length | 3 in |
Length | 3 in |
Overall Length | 3" |
Maximum Usable Length | 2 49/64 in |
Minimum Hole Size | 0.151 in |
Shank Length | 3 in |
Pin Diameter | 1/2 in |
Maximum Hole Size | 0.166 in |
Head Diameter | 5/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/4" Thr Sz, 9 in Thr Lg, 9 in Shoulder Lg, Steel (A0460480900)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (198107-50)
- MIDWEST FASTENER #10-24 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37782)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M55450.100.0001)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/2 InL (WWG-CLPSBPS-076)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 4 In L (WWG-CLPSBPS-080)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/4 InL (WWG-CLPSBPS-075)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0075)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0175)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0225)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0150)
- Zoro Select Clevis Pins