Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, 18-8, 0.437 In x2 In L
Mfr # WWG-CLPS-093
Zoro # G1603016
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPS-093
- Zoro # G1603016
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 7/16 in |
Usable Length | 1 49/64 in |
Fastener Length | 2 in |
Overall Length | 2" |
Length | 2 in |
Maximum Usable Length | 1 49/64 in |
Head Diameter | 9/16 in |
Maximum Hole Size | 0.166 in |
Pin Diameter | 7/16 in |
Shank Length | 2 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 1 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 21 Degree .131"x3-1/4" Plastic Collated Galvanized Ring Shank Full Rou (FR.131-314GRS)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #14 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07984)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 172 PK (09777)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK (U07000.008.0012)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 In L (WWG-CLPS-095)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x1 1/2 In L (WWG-CLPS-147)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 1/2 In L (WWG-CLPS-096)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3021818)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0125)
- ZORO SELECT Clevis Pin, Universal, 0.312x1 1/2 In, PK10 (WWG-CLPUZ-010)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0200)
- Zoro Select Clevis Pins