Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, 18-8, 0.250x3 L, PK5
Mfr # WWG-CLPS-134
Zoro # G1384923
product price: $5.55
/pk 5, $1.11/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPS-134
- Zoro # G1384923
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 2 55/64 in |
Fastener Length | 3 in |
Overall Length | 3" |
Length | 3 in |
Maximum Hole Size | 0.103 in |
Minimum Hole Size | 0.088 in |
Pin Diameter | 1/4 in |
Head Diameter | 3/8 in |
Maximum Usable Length | 2 55/64 in |
Shank Length | 3 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 2 55/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0175)
- FASTENATION Cinch Strap, No Adhesive, 25 in, 2 in Wd, Neon Yellow, 10 PK (2X25NYCAM)
- MORTON Washer, Fits Bolt Size 1" Case Hardened Steel, Black Oxide Finish (SP-6)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 8 in Shank, 2 in ID, Steel, Galvanized (N2010-8)
- ZORO SELECT Clevis Pin, 18-8, 0.250 x1/2 L, PK10 (WWG-CLPS-163)
- ZORO SELECT Clevis Pin, 18-8, 0.250x2 1/4 L, PK5 (WWG-CLPS-131)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/8 L, PK10 (WWG-CLPS-151)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2-1/2in, PK10 (WWG-CLPCZ-008)
- ZORO SELECT Clevis Pin, Cotterless, 3/8 x 1 in., PK10 (WWG-CLPCZ-012)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x1 L, PK10 (WWG-CLPS-159)
- HHIP 0.254" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0254)
- Zoro Select Clevis Pins