Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, 18-8, 0.250x1/2L, PK5
Mfr # WWG-CLPSBPS-048
Zoro # G2984247
original price:
$8.00
26% off
new price: $5.89
/pk 5, $1.18/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPSBPS-048
- Zoro # G2984247
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 23/64 in |
Fastener Length | 1/2 in |
Length | 1/2 in |
Overall Length | 1/2" |
Minimum Hole Size | 0.088 in |
Maximum Hole Size | 0.103 in |
Shank Length | 1/2 in |
Maximum Usable Length | 23/64 in |
Head Diameter | 3/8 in |
Pin Diameter | 1/4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 23/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 48 PK (61567)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 11/16 in Bore Dia. (HO-168SS)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (430503-PG)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07116)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x2 L, PK5 (WWG-CLPSBPS-053)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x3/4L, PK5 (WWG-CLPSBPS-049)
- ZORO SELECT Clevis Pin, 18-8, 0.250x1 1/4 L, PK5 (WWG-CLPSBPS-051)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x2 In, PK10 (WWG-CLPZ-110)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0059)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0325)
- ZORO SELECT Clevis Pin, 18-8, 0.250x2 3/8 L, PK5 (WWG-CLPS-132)
- Zoro Select Clevis Pins