Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, 1018Zinc, 1 In x2 1/4 In L
Mfr # WWG-CLPZ-232
Zoro # G1851516
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-232
- Zoro # G1851516
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Usable Length | 1 61/64 in |
Fastener Length | 2 1/4 in |
Length | 2 1/4 in |
Overall Length | 2-1/4" |
Head Diameter | 1 3/16 in |
Pin Diameter | 1 in |
Maximum Hole Size | 0.213 in |
Minimum Hole Size | 0.198 in |
Shank Length | 2 1/4 in |
Maximum Usable Length | 1 61/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 1 61/64 in, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 2 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 5 PK (78701)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 5/8 in Leg L, 18-8 Stainless Steel (4805PS)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.050.0030)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.0DSL)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x4 In L (WWG-CLPZ-238)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x2 In L (WWG-CLPZ-231)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1x3 1/4 In L (WWG-CLPZ-236)
- ZORO SELECT Clevis Pin, Steel, 0.625x1 39/64, PK10 (WWG-CLPSAE-0625)
- ZORO SELECT Clevis Pin, SS, 1/4x1 3/4 L, PK10 (WWG-CLPS-154)
- ZORO SELECT Precision Clevis Pin 9/16 Usable Lg (PIN3011412-BX)
- ZORO SELECT Clevis Pin, Zinc, 0.375x3 1/2 L, PK10 (WWG-CLPZ-198)
- Zoro Select Clevis Pins