Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, 1018, Zinc, 1 In x4 In L
Mfr # WWG-CLPZ-238
Zoro # G2379176
original price:
$15.74
49% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-238
- Zoro # G2379176
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Usable Length | 3 45/64 in |
Fastener Length | 4 in |
Length | 4 in |
Overall Length | 4" |
Head Diameter | 1 3/16 in |
Maximum Usable Length | 3 45/64 in |
Maximum Hole Size | 0.213 in |
Pin Diameter | 1 in |
Minimum Hole Size | 0.198 in |
Shank Length | 4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 3 45/64 in, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 1 in Lg, 10 PK (TSI0370100S0-010P)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (U01062.037.0075)
- FASCO Staples, 22 ga, 3/8 in Leg L (EE710)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.031.0037)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x2 In L (WWG-CLPZ-231)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x6 In L (WWG-CLPZ-240)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1x3 1/2 In L (WWG-CLPZ-237)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0400)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x2 29/32L, w/2 Rings (WWG-HLPGRR-045)
- ZORO SELECT Standard Clevis Pin, 1/4 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPUZ-008)
- ZORO SELECT Clevis Pin, 18-8, 0.187 x 3/4L, PK10 (WWG-CLPS-158)
- Zoro Select Clevis Pins