Shop All Clevis Pins
Zoro Select
Clevis Pin, Stainless, 0.200x1/2 In, PK10
Mfr # 1WGF8
Zoro # G3093885
product price: $5.15
/pk 10, $0.52/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WGF8
- Zoro # G3093885
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 23/64 in |
Fastener Length | 1/2 in |
Overall Length | 1/2" |
Length | 1/2 in |
Maximum Hole Size | 0.103 in |
Head Diameter | 5/16 in |
Minimum Hole Size | 0.088 in |
Shank Length | 1/2 in |
Maximum Usable Length | 23/64 in |
Pin Diameter | 3/16 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Head Diameter Tolerance | +0.010/-0.008 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 300, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 23/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 1/2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +0.010/-0.008 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M42-1.50, Steel, Class 5, Blackened (420XSNA)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37180.050.0001)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.136 in Insert Dia., 0.122 in Tapered End Dia., Brass (TH-002-SV-PK1000)
- ZORO SELECT Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Lg, 3/8 in Hex Wd, 5 PK (250259BG)
- ZORO SELECT Clevis Pin, Universal, 0.375x4 In, PK10 (WWG-CLPUZ-022)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0250)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x1 1/2 InL (WWG-CLPSBPS-064)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x5 In (WWG-CLPZ-152)
- ZORO SELECT Clevis Pin, Universal, 0.375x3 In, PK10 (WWG-CLPUZ-020)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/4 L, PK10 (WWG-CLPS-152)
- HHIP 0.222" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0222)
- Zoro Select Clevis Pins