Shop All Clevis Pins
Zoro Select
Clevis Pin, SS, 5/16x3 L, PK5
Mfr # WWG-CLPS-156
Zoro # G3074906
original price:
$10.89
10% off
new price: $9.79
/pk 5, $1.96/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPS-156
- Zoro # G3074906
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 2 25/32 in |
Fastener Length | 3 in |
Length | 3 in |
Overall Length | 3" |
Minimum Hole Size | 0.135 in |
Pin Diameter | 5/16 in |
Head Diameter | 7/16 in |
Shank Length | 3 in |
Maximum Usable Length | 2 25/32 in |
Maximum Hole Size | 0.15 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 2 25/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Orange, 10 PK (2X25OCAMSR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 25 PK (FWI5075GUSA-025BX)
- ZORO SELECT Set Screw, M12 x 1.75mm, 12mm L, PK50 (M07810.120.0012)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Galvanized (54615)
- ZORO SELECT Clevis Pin, SS, 5/16x2 1/4 L, PK5 (WWG-CLPS-155)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x1/2L, PK5 (WWG-CLPS-135)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 3/4 L, PK5 (WWG-CLPS-169)
- ZORO SELECT Clevis Pin, 18-8, 0.375x2 1/4 L, PK5 (WWG-CLPS-178)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0300)
- ZORO SELECT 1/4x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-046)
- HHIP 0.159" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0159)
- Zoro Select Clevis Pins