Shop All Clevis Pins
Zoro Select
Clevis Pin, SS, 1/4x1 3/4 L, PK10
Mfr # WWG-CLPS-154
Zoro # G3042961
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPS-154
- Zoro # G3042961
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 1 39/64 in |
Fastener Length | 1 3/4 in |
Length | 1 3/4 in |
Overall Length | 1-3/4" |
Pin Diameter | 1/4 in |
Maximum Usable Length | 1 39/64 in |
Minimum Hole Size | 0.088 in |
Shank Length | 1 3/4 in |
Maximum Hole Size | 0.103 in |
Head Diameter | 3/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 39/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 1 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE L-Hook, 8" L, Steel Hot Galvanized, 50 PK (128GAB50)
- ZORO SELECT #8-32 x 3/16 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK (0803MT1188)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB59)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.075.9999)
- ZORO SELECT Clevis Pin, SS, 1/4x1 L, PK10 (WWG-CLPS-150)
- ZORO SELECT Clevis Pin, 18-8, 0.250x1 7/8 L, PK5 (WWG-CLPS-130)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/4 L, PK10 (WWG-CLPS-152)
- ZORO SELECT Clevis Pin, Universal, 0.312x2 1/2 In, PK10 (WWG-CLPUZ-012)
- ZORO SELECT Precision Clevis Pin 41 Usable Lg (PIN301M16X50-BX)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x2 L, PK5 (WWG-CLPSBPS-053)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x5 L, PK5 (WWG-CLPZ-219)
- Zoro Select Clevis Pins