Shop All Clevis Pins
Zoro Select
Clevis Pin, Headless, Zinc, 1/4 x 1-1/2 In.
Mfr # 1BUA4
Zoro # G1355706
original price:
$2.48
11% off
new price: $2.19
/ea
Sold in multiples of 8 for $17.52
$17.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Headless
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1BUA4
- Zoro # G1355706
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 1 1/2 in |
Fastener Length | 1 23/32 in |
Length | 1 1/2 in |
Overall Length | 1-23/32" |
Shank Length | 1 23/32 in |
Minimum Hole Size | 0.073 in |
Maximum Hole Size | 0.088 in |
Pin Diameter | 1/4 in |
Maximum Usable Length | 1 1/2 in |
Description
Clevis Pin, Product Type Drilled Headless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1018/Grade 1045, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 1 1/2 in, Maximum Hole Size 0.088 in, Minimum Hole Size 0.073 in, Shank Length 1 23/32 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes (2) Hairpins, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360200132Z)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38160.013.0002)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51462.019.0001)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0100)
- ZORO SELECT Precision Clevis Pin 1 Usable Lg (PIN3013820)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x2 In L (WWG-CLPS-093)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/2 L, PK10 (WWGCLPZBP052)
- ZORO SELECT Clevis Pin, Steel, 9/16 in. dia., PK5 (U39798.056.0200)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc Plated, 1x5 In (WWG-CLPZ-143)
- ZORO SELECT Clevis Pin, Steel, 0.187x2 1/2 In, PK25 (1WFN9)
- Zoro Select Clevis Pins