Shop All Clevis Pins
Zoro Select
Clevis Pin, Headless, Zinc, 0.500x2 In
Mfr # 1BUC5
Zoro # G0893943
original price:
$2.93
11% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Headless
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1BUC5
- Zoro # G0893943
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 2 in |
Fastener Length | 2 13/32 in |
Length | 2 in |
Overall Length | 2-13/32" |
Pin Diameter | 9/64 in |
Maximum Hole Size | 0.0151 in |
Shank Length | 2 13/32 in |
Maximum Usable Length | 1 in |
Minimum Hole Size | 0.136 in |
Description
Clevis Pin, Product Type Drilled Headless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1018/Grade 1045, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 1 in, Maximum Hole Size 0.0151 in, Minimum Hole Size 0.136 in, Shank Length 2 13/32 in, System of Measurement Inch, Standards ASME B18.8.1, Includes (2) Hairpins, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.043.3600)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS12112)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 3/16 in OD (FC1637-256-A)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/2 in W, 5/8 in H (WWG310500062512)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x2 1/2 In (1BUC6)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x3 In (1BUC7)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0075)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0200)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0325)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 2 In L (WWG-CLPSBPS-074)
- ITW SHAKEPROOF Clevis Pin 34 x 334 LCS ZC (CLPZ-0750-3750/B)
- Zoro Select Clevis Pins