Shop All Clevis Pins
Zoro Select
Clevis Pin, Headless, Zinc, 0.375x3 In
Mfr # 1BUB6
Zoro # G0865277
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Headless
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1BUB6
- Zoro # G0865277
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 3 in |
Fastener Length | 3 11/32 in |
Overall Length | 3-11/32" |
Length | 3 in |
Maximum Usable Length | 3 in |
Maximum Hole Size | 0.119 in |
Minimum Hole Size | 0.104 in |
Pin Diameter | 3/8 in |
Shank Length | 3 11/32 in |
Description
Clevis Pin, Product Type Drilled Headless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1018/Grade 1045, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 3 in, Maximum Hole Size 0.119 in, Minimum Hole Size 0.104 in, Shank Length 3 11/32 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes (2) Hairpins, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0075)
- POWERS Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel (7422SD1-PWR)
- MIDWEST FASTENER External-E Retaining Ring, Steel Zinc Plated Finish, 3/8 in Shaft Dia, 20 PK (70693)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade A, Black Oxide Finish (U20360.037.9999)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.375x1 1/2 In (1BUB2)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0050)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0400)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0200)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0150)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.625x2 L, PK10 (WWG-CLPZ-222)
- HHIP 84 Piece M6 Minus Pin Gage Set .833-.916" (4101-0016)
- Zoro Select Clevis Pins