Shop All Clevis Pins
Zoro Select
Clevis Pin, Headless, Zinc, 0.375x2 In
Mfr # 1BUB3
Zoro # G2293453
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Headless
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1BUB3
- Zoro # G2293453
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 2 in |
Fastener Length | 2 11/32 in |
Overall Length | 2-11/32" |
Length | 2 in |
Minimum Hole Size | 0.104 in |
Maximum Hole Size | 0.119 in |
Shank Length | 2 11/32 in |
Maximum Usable Length | 2 in |
Pin Diameter | 3/8 in |
Description
Clevis Pin, Product Type Drilled Headless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1018/Grade 1045, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 2 in, Maximum Hole Size 0.119 in, Minimum Hole Size 0.104 in, Shank Length 2 11/32 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes (2) Hairpins, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M55050.050.0060)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16180.025.0100)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28360)
- ZORO SELECT 1/4x1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-044)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0100)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3021818)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x3 13/32L, w/2 Rings (WWG-HLPGRR-046)
- ZORO SELECT Standard Clevis Pin, 1 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish (WWG-CLPZ-235)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x4 L, PK25 (WWG-CLPZ-174)
- HERITAGE Clevis Pin, 1-1/2" x 9", MCS PL (CLP-1500-9000)
- Zoro Select Clevis Pins