Shop All Clevis Pins
Zoro Select
Clevis Pin, Hdlss, Stl, 3/16x1 9/32In
Mfr # WWG-HLPGRR-002
Zoro # G3304953
original price:
$4.79
10% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-HLPGRR-002
- Zoro # G3304953
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 1 in |
Fastener Length | 1 9/32 in |
Overall Length | 1-9/32" |
Maximum Usable Length | 1 in |
Pin Diameter | 3/16 in |
Shank Length | 1 9/32 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Without Pin |
Pin Head Type | Head |
Basic Material | Steel |
Material Grade | 1215 |
Fastener Finish | Zinc |
Standards | ASME B18.8.1 |
Item | Clevis Pin |
Type | Grooved Headless |
Material | Steel |
Finish | Zinc Plated |
Includes | (2) E-Rings |
Product Type | Grooved Clevis Pin |
Head Type | Headed |
Material Grade/Class | Grade 1215 |
Manufacturer Location | Globally Sourced |
Description
Clevis Pin, Product Type Grooved Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1215, Head Type Headed, Head Diameter Not Applicable, Maximum Usable Length 1 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 9/32 in, System of Measurement Inch, Standards ASME B18.8.1, Includes (2) E-Rings, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.026" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0026)
- FOREVERBOLT Not Graded, 7/16"-14 Hex Head Cap Screw, NL-19 Stainless Steel, 1 in L, 5 PK (FB3HEXB716141P5)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 5 PK (3523-12.00X1.5D)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.100.0450)
- ZORO SELECT Clevis Pin, Hdlss, 3/16x1 1/32 L, w/2 Rings (WWG-HLPGRR-025)
- ZORO SELECT Clevis Pin, Hdlss, 3/16 x1 17/32, w/2 Rings (WWG-HLPGRR-026)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/2 L, PK25 (WWG-CLPZ-191)
- ZORO SELECT 1/4x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-046)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0400)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x6 In (WWG-CLPZ-150)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0075)
- Zoro Select Clevis Pins