Shop All Clevis Pins
Zoro Select
Clevis Pin, Hdlss, 3/8 x1 27/32L, w/2 Rings
Mfr # WWG-HLPGRR-037
Zoro # G3267607
original price:
$5.29
9% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-HLPGRR-037
- Zoro # G3267607
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 1 1/2 in |
Fastener Length | 1 27/32 in |
Overall Length | 1-27/32" |
Length | 1 27/32 in |
Pin Diameter | 3/8 in |
Shank Length | 1 27/32 in |
Maximum Usable Length | 1 1/2 in |
Description
Clevis Pin, Product Type Grooved Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1215, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 1 1/2 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 27/32 in, System of Measurement Inch, Standards ASME B18.8.1, Includes (2) E-Rings, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8 X 3" Expanding Arbor (3902-4022)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 10 PK (G2X18KVSG)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia, 5 PK (64575)
- ZORO SELECT #4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK (NAS1352N04-8)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 11/32L, w/2 Rings (WWG-HLPGRR-035)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x2 11/32L, w/2 Rings (WWG-HLPGRR-038)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 19/32L, w/2 Rings (WWG-HLPGRR-036)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/2 L, PK5 (WWGCLPZBP074)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2 in., PK10 (WWG-CLPCZ-007)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x1 1/2 In L (WWG-CLPS-147)
- ZORO SELECT Clevis Pin, Universal, 0.375x4 In, PK10 (WWG-CLPUZ-022)
- Zoro Select Clevis Pins