Shop All Clevis Pins
Zoro Select
Clevis Pin, Hdlss, 3/16 x1 17/32, w/2 Rings
Mfr # WWG-HLPGRR-026
Zoro # G2669475
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-HLPGRR-026
- Zoro # G2669475
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 1 1/4 in |
Fastener Length | 1 17/32 in |
Length | 1 17/32 in |
Overall Length | 1-17/32" |
Shank Length | 1 17/32 in |
Pin Diameter | 3/16 in |
Maximum Usable Length | 1 1/4 in |
Description
Clevis Pin, Product Type Grooved Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1215, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 1 1/4 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 17/32 in, System of Measurement Inch, Standards ASME B18.8.1, Includes (2) E-Rings, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5197)
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 5000 PK (TRA704-5C)
- POWERNAIL Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (PS18150)
- ZORO SELECT Clevis Pin, Hdlss, Stl, 3/16x1 9/32In (WWG-HLPGRR-002)
- ZORO SELECT Clevis Pin, Hdlss, 3/16x1 1/32 L, w/2 Rings (WWG-HLPGRR-025)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x1 In, PK10 (WWG-CLPZ-082)
- ZORO SELECT Precision Clevis Pin 49 Usable Lg (PIN301M20X60)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x 1 In L (WWG-CLPSBPS-062)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x4 1/2 In L (WWG-CLPZ-239)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-CLPZ-225)
- Zoro Select Clevis Pins