Shop All Clevis Pins
Zoro Select
Clevis Pin, Cotterless, 3/8 x 2 in., PK10
Mfr # WWG-CLPCZ-013
Zoro # G8509207
product price: $10.79
/pk 10, $1.08/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Carbon Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPCZ-013
- Zoro # G8509207
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 1 5/8 in |
Fastener Length | 2 in |
Length | 2 in |
Overall Length | 2" |
Pin Diameter | 3/8 in |
Head Diameter | 33/64 in |
Maximum Usable Length | 1 5/8 in |
Shank Length | 2 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Without Pin |
Pin Head Type | Head |
Basic Material | Carbon Steel |
Fastener Finish | Zinc |
Finish | Zinc Plated |
Item | Clevis Pin |
Type | Cotterless |
Material | Steel |
Head Type | Headed |
Material Grade/Class | Grade 1010/Grade 1018 |
Product Type | Cotterless Clevis Pin |
Manufacturer Location | Globally Sourced |
Description
Clevis Pin, Product Type Cotterless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 1 5/8 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 2 in, System of Measurement Inch, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 3/16 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-CPHZ-039-SZ)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 5/16 in Bore Dia., 25 PK (KG-31ST OIL)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.080.0060)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U08210.031.0075)
- ZORO SELECT Clevis Pin, Cotterless, 3/8 x 1 in., PK10 (WWG-CLPCZ-012)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0150)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x4 L, PK25 (WWG-CLPZ-174)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x2 11/32L, w/2 Rings (WWG-HLPGRR-038)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0150)
- ZORO SELECT Clevis Pin, Zinc, 0.500x3 1/2 L, PK10 (WWG-CLPZ-216)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x4 In (WWG-CLPZ-148)
- Zoro Select Clevis Pins